
High Leverage Box Wrench, Without Extension Handle, 32 mm
Mfr # 618510 32
Zoro # G114420272
product price: $56.15
/eaKey Features
Material
Chrome vanadium steel
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
618510 32
Zoro #
G114420272
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
32 mm
Details
Material
Chrome vanadium steel
Finish
Chrome-Plated
Description
Drop forged, heavy-duty version, cranked approx. 80 Deg. Spring loaded locking pin for extension tube No. 618610. Material: Chrome vanadium steel, chrome-plated. Wrench length: 235 mm Ring D: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.