Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Leverage Box Wrench, Without Extension Handle, 36 mm

  • Mfr # 618510 36

  • Zoro # G814386311


product price: $68.19
/ea

Key Features

Material
Chrome vanadium steel
Finish
Chrome-Plated
Maximum Ring Diameter d2
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
618510 36
Zoro #
G814386311
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
36 mm
Maximum Ring Diameter d2
53 mm

Details

Material
Chrome vanadium steel
Finish
Chrome-Plated

Description

Drop forged, heavy-duty version, cranked approx. 80 Deg. Spring loaded locking pin for extension tube No. 618610. Material: Chrome vanadium steel, chrome-plated. Wrench length: 245 mm Ring D: 53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.