
High Leverage Box Wrench, Without Extension Handle, 55 mm
Mfr # 618510 55
Zoro # G914420304
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome vanadium steel
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
618510 55
Zoro #
G914420304
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
55 mm
Details
Material
Chrome vanadium steel
Finish
Chrome-Plated
Description
Drop forged, heavy-duty version, cranked approx. 80 Deg. Spring loaded locking pin for extension tube No. 618610. Material: Chrome vanadium steel, chrome-plated. Wrench length: 300 mm Ring D: 81 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.