Zoro Homepage

High Torque Hydraulic Chuck, HSK-A 100 Short, Clamping Range: 20mm

  • Mfr # 307557 20

  • Zoro # G314773222


product price: $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307557 20
Zoro #
G314773222
UPC #
-
Country of Origin
China

Description

Very high total rigidity due to optimized design. With RFID/Balluffchip bore. Axial length adjustment, adjustment travel 10 mm. Flexible due to use of reducing sleeves. Advantage: Very high transmitted torque 550 Nm, providing high process reliability. Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection. Application: Especially for heavy-duty milling. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Coolant tube No. 309880, socket wrench No. 309890, reducing adapters No. 302135 - 302187. Note: Caution in the case of extra-long tools and TPC machining. Clamping Dia D1: 20 mm Overhang dimension A: 90 mm External Dia D: 52.5 mm Reach L1: 61 mm Adjustment travel V: 10 mm suitable reducing adapter: 302150, 302155, 302160, 302165

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.