Zoro Homepage

Hole Snips, For Curved Cutting

  • Mfr # 761201 230

  • Zoro # G914386532


product price: $34.65
/ea

Key Features

Overall Length
230 mm
Cutting Action
Right-Hand Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761201 230
Zoro #
G914386532
UPC #
-
Country of Origin
China

Dimensions

Overall Length
230 mm

Details

Item
Scissors
Cutting Action
Right-Hand Cutting

Description

Made of tool steel, blades induction hardened HRC 58 60, also for stainless steel V2A sheet metal. Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped. Application: For curved cutting and short straight cutting. Length cutter: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.