
Hook and Loop Backing Pad, Dia: 150 mm
Mfr # 567887 150
Zoro # G214555492
product price: $43.15
/eaKey Features
Disc Diameter
150 mm
Thread
M8
Multiple holes
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
567887 150
Zoro #
G214555492
UPC #
-
Country of Origin
Bulgaria
Dimensions
Disc Diameter
150 mm
Details
Item
Backing pad
Thread
M8
Multiple holes
Yes
Description
Multi-hole backing pad with glass-Fiber backing pad and medium hard polyurethane foam. With 5/16 inch / M8 mount. Very good extraction when used with all hook and loop-backed abrasive discs with standard hole pattern and ABRANET. Incl. adapter for Bosch, Makita and Festool. Suitable for: Suitable for discs with extraction holes: 6, 6+1, 8, 8+1, 15, 21, ABRANET. Thread: 5/16 inch Thread: M8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.