Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook and Loop Backing Pad, M14 Thread, Dia: 115 mm

  • Mfr # 566960 115

  • Zoro # G114554892


product price: $17.25
/ea

Key Features

Disc Diameter
115 mm
Overall Diameter
115 mm
Max. Speed
12000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566960 115
Zoro #
G114554892
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
115 mm
Overall Diameter
115 mm

Details

Item
Backing pad
Max. Speed
12000 RPM

Description

Attachment side with double T-hook system, for secure fixing of velour backed fleece abrasive discs. Suitable for: For velour-backed abrasive discs without a centering hole. Attention: Maximum circumferential speed on angle grinders with velour grinding discs 40 m/s. maximum circumferential speed: 40 m/s maximum speed: 12000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.