Zoro Homepage

Hook and Loop Backing Pad, M14 Thread, Dia: 115 mm

  • Mfr # 567760 115

  • Zoro # G514555697


product price: $11.75
/ea

Key Features

Disc Diameter
115 mm
Overall Diameter
115 mm
Thread
M14
Degree of hardness
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567760 115
Zoro #
G514555697
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
115 mm
Overall Diameter
115 mm

Details

Item
Backing pad
Thread
M14
Degree of hardness
Medium

Description

Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs. Stable backing pad for general grinding work. Application: M14 thread for direct mounting on angle grinders, maximum speed 80 m/s. Note: Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902 566950. maximum circumferential speed: 80 m/s Degree of hardness: medium Thread: M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.