
Hook and Loop Backing Pad, M14 Thread, Dia: 125 mm
Mfr # 567760 125
Zoro # G014555692
product price: $13.65
/eaKey Features
Disc Diameter
125 mm
Overall Diameter
125 mm
Thread
M14
Degree of hardness
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
567760 125
Zoro #
G014555692
UPC #
-
Country of Origin
Bulgaria
Dimensions
Disc Diameter
125 mm
Overall Diameter
125 mm
Details
Item
Backing pad
Thread
M14
Degree of hardness
Medium
Description
Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs. Stable backing pad for general grinding work. Application: M14 thread for direct mounting on angle grinders, maximum speed 80 m/s. Note: Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902 566950. maximum circumferential speed: 80 m/s Degree of hardness: medium Thread: M14
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.