Zoro Homepage

Hook and Loop Polishing Pad, M14 Thread, Dia: 115 mm

  • Mfr # 567762 115

  • Zoro # G514501052


product price: $17.19
/ea

Key Features

Degree of hardness
Soft
External Diameter
115 mm
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567762 115
Zoro #
G514501052
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
115 mm
External Diameter
115 mm

Details

Item
Backing pad
Degree of hardness
Soft
Thread
M14

Description

Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs. Polishing pad with flexible intermediate layer. Increasing flexibility in the outer area due to the dished edges. Application: M14 thread for direct mounting on angle grinders, maximum speed 40 m/s. Note: Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902 566950. maximum circumferential speed: 80 m/s Degree of hardness: soft Thread: M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.