Zoro Homepage

Hook Depth Gage, Measuring Range: 200 mm

  • Mfr # 418500 200

  • Zoro # G214555515


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Range
200 mm
Standards
ISO 13385
Caliper Material
Stainless Steel, INOX
Measurement Technology
Analogue
Max. Permissible Error
± 0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418500 200
Zoro #
G214555515
UPC #
-
Country of Origin
China

Dimensions

Vernier Length
39 mm
Hook Size (a)
20 mm
Hook Size (b)
5 mm
Bridge Length
100 mm

Details

Item
Depth gauge
Range
200 mm
Standards
ISO 13385
Caliper Material
Stainless Steel, INOX
Measurement Technology
Analogue
Max. Permissible Error
± 0.05 mm
Graduations
1/20 mm
Hardened
Full Body
Measuring Range
0 mm - 200 mm
Packaging
Wallet
Cross-Section Measuring Beam
8×3 mm

Description

Vernier satin chrome-plated. Measuring beam and vernier with clearly engraved scales. Offset slim measuring beam with graduations on both sides. Can also be used as normal vernier depth gage by reversing the measuring beam. Precision ground contact faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.