Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Depth Gage, Measuring Range: 300 mm

  • Mfr # 418500 300

  • Zoro # G414555902


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Range
300 mm
Standards
ISO 13385
Measurement Technology
Analogue
Hardened
Full Body
Measuring Range
0 mm - 300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
418500 300
Zoro #
G414555902
UPC #
-
Country of Origin
China

Dimensions

Hook Size (b)
10 mm
Bridge Length
150 mm
Hook Size (a)
28 mm
Vernier Length
39 mm

Details

Item
Depth gauge
Range
300 mm
Standards
ISO 13385
Measurement Technology
Analogue
Hardened
Full Body
Measuring Range
0 mm - 300 mm
Graduations
1/20 mm
Caliper Material
Stainless Steel, INOX
Cross-Section Measuring Beam
12×4 mm
Max. Permissible Error
± 0.08 mm
Packaging
Wallet

Description

Vernier satin chrome-plated. Measuring beam and vernier with clearly engraved scales. Offset slim measuring beam with graduations on both sides. Can also be used as normal vernier depth gage by reversing the measuring beam. Precision ground contact faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.