
Hook Depth Gage, Measuring Range: 500 mm
Mfr # 418500 500L
Zoro # G614555931
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Range
500L mm
Standards
ISO 13385
Measurement Technology
Analogue
Hardened
Full Body
Caliper Material
Stainless Steel, INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
418500 500L
Zoro #
G614555931
UPC #
-
Country of Origin
China
Dimensions
Hook Size (b)
10 mm
Hook Size (a)
36 mm
Bridge Length
250 mm
Vernier Length
39 mm
Details
Item
Depth gauge
Range
500L mm
Standards
ISO 13385
Measurement Technology
Analogue
Hardened
Full Body
Caliper Material
Stainless Steel, INOX
Packaging
sturdy box
Measuring Range
0 mm -500 mm
Graduations
1/20 mm
Max. Permissible Error
± 0.1 mm
Cross-Section Measuring Beam
20×5 mm
Description
Vernier satin chrome-plated. Measuring beam and vernier with clearly engraved scales. Offset slim measuring beam with graduations on both sides. Can also be used as normal vernier depth gage by reversing the measuring beam. Precision ground contact faces. Supplied with: Size 500L in a case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.