Zoro Homepage

Hook Turning Tool, Right-Hand, HSS-E, Shank Diameter: 12 mm

  • Mfr # 297120 12

  • Zoro # G114913682


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Material
HSS E
Max. Groove Depth (tmax)
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297120 12
Zoro #
G114913682
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
12 mm
Max. Groove Depth (tmax)
8 mm

Details

Item
Turning Tool
Material
HSS E

Description

All dimensions welded. Application: Universally applicable, medium cutting speeds. HSS/E On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials. Overall length: 180 mm Blade width: 3 mm for bores from Diameter : 25 mm maximum grooving depth tmax: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.