Zoro Homepage

Hook Turning Tool, Right-Hand, HSS-E, Shank Diameter: 20 mm

  • Mfr # 297120 20

  • Zoro # G214913643


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
HSS E
For Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297120 20
Zoro #
G214913643
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
20 mm
For Bore Dia.
40 mm

Details

Item
Turning Tool
Material
HSS E

Description

All dimensions welded. Application: Universally applicable, medium cutting speeds. HSS/E On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials. Overall length: 250 mm Blade width: 5 mm for bores from Diameter : 40 mm maximum grooving depth tmax: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.