Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Turning Tool, Right-Hand, P20/K25, Shank Square: 20 mm

  • Mfr # 297135 20

  • Zoro # G314913666


product price: $25.85
/ea

Key Features

Material
P20/K25
For Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297135 20
Zoro #
G314913666
UPC #
-
Country of Origin
India

Dimensions

For Bore Dia.
50 mm

Details

Item
Turning Tool
Material
P20/K25
Shank Square
20 mm

Description

Carbide steel shanks with 700 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened. Fitted with diamond ground carbide inserts. Application: P20/K25 for machining steel and cast iron. M20 for machining stainless steels. Attention: For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper No. 558812. Overall length: 210 mm Blade width: 6 mm for bores from Diameter : 50 mm maximum grooving depth tmax: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.