Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Toggle Clamp, 45 mm Clamping Height

  • Mfr # 376625 4

  • Zoro # G511460512


product price: $52.79
/ea

Key Features

Type
4
Overall Length
273 mm
Overall Height
90 mm
Bore Dia.
8.8 mm
Contact Screw
M10 x 90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376625 4
Zoro #
G511460512
UPC #
-
Country of Origin
China

Dimensions

Overall Length
273 mm
Overall Height
90 mm
Bore Dia.
8.8 mm

Details

Item
Horizontal toggle clamp
Type
4
Contact Screw
M10 x 90 mm

Description

Horizontal Toggle Clamp, 45 mm Clamping Height. Version: Captive contact screws. With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 41.2 mm Hole spacing f: 43 mm Bore Dia d: 8.8 mm Clamping height H: 45 mm Clamping force P1: 2500 N Clamping force P2: 3500 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.