Zoro Homepage

HSS Bridge Reamer, Taper Shank, Uncoated, 12 mm

  • Mfr # 162800 12

  • Zoro # G314390702


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Morse Taper
Overall Length
199 mm
Finish - Machining
Uncoated
Material
HSS
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162800 12
Zoro #
G314390702
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
199 mm
Reamer Size
12 mm

Details

Item
Phillips bit
Shank Type - Machining
Morse Taper
Finish - Machining
Uncoated
Material
HSS
Number of Flutes
4

Description

Tapering flute form with a length of approx. 3xnominal Dia.. Very sturdy due to strong core and radius heel of flutes. Easy, peeling cut by spiral flutes, number of flutes varies according to the size. Application: Particularly useful for the installation of components, for reaming offset holes or enlarging rivet holes. Bridge reamers are used on pneumatic hand-held drills in boiler construction. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.