
HSS Burr, Z3, Medium, with Chip Breaker, Type: AS0820
Mfr # 540800 AS0820
Zoro # G814386335
product price: $10.95
/eaKey Features
Cutting Edge Type
With Chip Breaker
Shape
Cylindrical With End Cut
Overall Length
60 mm
Series
Tooth configuration Z3
Toothing grit designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540800 AS0820
Zoro #
G814386335
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Head Diameter
8 mm
Head length
20 mm
Shank Diameter
6 mm
Details
Cutting Edge Type
With Chip Breaker
Shape
Cylindrical With End Cut
Item
Burr
Type
AS0820
Series
Tooth configuration Z3
Toothing grit designation
Medium
Tool material
HSS
Tooth type abbreviation
Z3
Description
Shank 6 mm. HSS burrs for difficult vibration applications. Cylindrical shapeZYAS, with end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: Cylindrical with end cut Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.