Zoro Homepage

HSS Burr, Z3, Medium, with Chip Breaker, Type: C0820

  • Mfr # 540800 C0820

  • Zoro # G514386628


product price: $9.55
/ea

Key Features

Cutting Edge Type
With Chip Breaker
Shape
Ball Nose
Overall Length
60 mm
Shank Diameter
6 mm
Tool material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540800 C0820
Zoro #
G514386628
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Shank Diameter
6 mm
Head length
20 mm
Head Diameter
8 mm

Details

Cutting Edge Type
With Chip Breaker
Shape
Ball Nose
Item
Burr
Type
C0820
Tool material
HSS
Toothing grit designation
Medium
Tooth type abbreviation
Z3
Series
Tooth configuration Z3

Description

Shank 6 mm. HSS burrs for difficult vibration applications. Cylindrical ball nose shape WRC Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: ball nose Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.