Zoro Homepage

HSS Burr, Z3, Medium, with Chip Breaker, Type: D0807

  • Mfr # 540800 D0807

  • Zoro # G014386395


product price: $13.15
/ea

Key Features

Cutting Edge Type
With Chip Breaker
Shape
Ball
Overall Length
60 mm
Tool material
HSS
Series
Tooth configuration Z3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540800 D0807
Zoro #
G014386395
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
8 mm
Shank Diameter
6 mm
Head length
7 mm

Details

Cutting Edge Type
With Chip Breaker
Shape
Ball
Item
Burr
Type
D0807
Tool material
HSS
Series
Tooth configuration Z3
Tooth type abbreviation
Z3
Toothing grit designation
Medium

Description

Shank 6 mm. HSS burrs for difficult vibration applications. Ball shape KUD Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: ball Head : 8 mm Head length: 7 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.