Zoro Homepage

HSS Burr, Z3, Medium, with Chip Breaker, Type: D1614

  • Mfr # 540800 D1614

  • Zoro # G714386473


product price: $21.65
/ea

Key Features

Cutting Edge Type
With Chip Breaker
Shape
Ball
Overall Length
60 mm
Head Diameter
16 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540800 D1614
Zoro #
G714386473
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
16 mm
Shank Diameter
6 mm
Head length
14 mm

Details

Cutting Edge Type
With Chip Breaker
Shape
Ball
Type
D1614
Item
Burr
Toothing grit designation
Medium
Tool material
HSS
Series
Tooth configuration Z3
Tooth type abbreviation
Z3

Description

Shank 6 mm. HSS burrs for difficult vibration applications. Ball shape KUD Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: ball Head : 16 mm Head length: 14 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.