
HSS Burr, Z3, Medium, with Chip Breaker, Type: E1220
Mfr # 540800 E1220
Zoro # G214386522
product price: $14.89
/eaKey Features
Cutting Edge Type
With Chip Breaker
Shape
Teardrop
Overall Length
60 mm
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540800 E1220
Zoro #
G214386522
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Shank Diameter
6 mm
Head length
20 mm
Head Diameter
12 mm
Details
Cutting Edge Type
With Chip Breaker
Shape
Teardrop
Item
Burr
Type
E1220
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Tool material
HSS
Series
Tooth configuration Z3
Description
Shank 6 mm. HSS burrs for difficult vibration applications. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: teardrop Head : 12 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.