
HSS Burr, Z3, Medium, with Chip Breaker, Type: K1230
Mfr # 541200 K1230
Zoro # G914386471
product price: $16.95
/eaKey Features
Cutting Edge Type
With Chip Breaker
Shape
Club
Overall Length
70 mm
Type
K1230
Tool material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541200 K1230
Zoro #
G914386471
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
70 mm
Head Diameter
12 mm
Shank Diameter
6 mm
Head length
30 mm
Details
Cutting Edge Type
With Chip Breaker
Shape
Club
Item
Burr
Type
K1230
Tool material
HSS
Series
Tooth configuration Z3
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Description
Special shapes: E, NS, K. Shank 6 mm. Special shape K club K. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Tooth type abbreviation: Z3 Shape description: club Head : 12 mm Head length: 30 mm Overall length: 70 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.