Zoro Homepage

HSS Burr, Z3, Medium, with Chip Breaker, Type: L1630

  • Mfr # 540800 L1630

  • Zoro # G514386413


product price: $21.25
/ea

Key Features

Cutting Edge Type
With Chip Breaker
Shape
Round Cone
Overall Length
70 mm
Toothing grit designation
Medium
Tooth type abbreviation
Z3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540800 L1630
Zoro #
G514386413
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Head Diameter
16 mm
Head length
30 mm
Shank Diameter
6 mm

Details

Cutting Edge Type
With Chip Breaker
Shape
Round Cone
Type
L1630
Item
Burr
Toothing grit designation
Medium
Tooth type abbreviation
Z3
Tool material
HSS
Series
Tooth configuration Z3

Description

Shank 6 mm. HSS burrs for difficult vibration applications. Round cone shape KEL. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: round cone Head : 16 mm Head length: 30 mm Overall length: 70 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.