
HSS Burr, Z3, Medium, with Chip Breaker, Type: M0618
Mfr # 540800 M0618
Zoro # G914386310
product price: $7.89
/eaKey Features
Cutting Edge Type
With Chip Breaker
Shape
Pointed Cone
Overall Length
58 mm
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540800 M0618
Zoro #
G914386310
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
58 mm
Head length
18 mm
Shank Diameter
6 mm
Head Diameter
6 mm
Details
Cutting Edge Type
With Chip Breaker
Shape
Pointed Cone
Item
Burr
Type
M0618
Tooth type abbreviation
Z3
Toothing grit designation
Medium
Tool material
HSS
Series
Tooth configuration Z3
Description
Shank 6 mm. HSS burrs for difficult vibration applications. Pointed cone shapeSKM. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: pointed cone Head : 6 mm Head length: 18 mm Overall length: 58 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.