Zoro Homepage

HSS Burr, Z3, Medium, with Chip Breaker, Type: NS1230

  • Mfr # 541200 NS1230

  • Zoro # G414386537


product price: $16.95
/ea

Key Features

Cutting Edge Type
With Chip Breaker
Shape
Angle With End Cut
Overall Length
70 mm
Angle
8 °
Type
NS1230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541200 NS1230
Zoro #
G414386537
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Head Diameter
12 mm
Head length
30 mm
Shank Diameter
6 mm

Details

Cutting Edge Type
With Chip Breaker
Shape
Angle With End Cut
Angle
8 °
Type
NS1230
Item
Burr
Tool material
HSS
Series
Tooth configuration Z3
Toothing grit designation
Medium
Tooth type abbreviation
Z3

Description

Special shapes: E, NS, K. Shank 6 mm. Special shape NS angle with end cut WKNS. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Reduced speed for burrs with an overall length of 120 mm: maximum 11-000 rpm Shank : 6 mm Tooth type abbreviation: Z3 Shape description: Angle with end cut Head : 12 mm Head length: 30 mm Overall length: 70 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.