
HSS-Co8 End Mills, TiAlN Coated, 20 mm
Mfr # 191260 20
Zoro # G614379896
product price: $85.55
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN
Flutes
3
Depth of Cut
38 mm (side milling); 20 mm (slot milling from solid)
End Mill Style
Square
Tolerance Nominal Diameter
e8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191260 20
Zoro #
G614379896
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
38 mm (side milling); 20 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Cutter Dia.
20 mm
Overall Length
104 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm (slot milling from solid)
Details
Finish
TiAlN
Flutes
3
End Mill Style
Square
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Type
N
Helix Angle
30 Degrees
Coolant Through
No
Correction Factor Fz
1.25
Material - Machining
Cobalt High Speed Steel
Color Ring
without
Standard
DIN 844 B
Shank
DIN 1835 B to h6
Direction of infeed
horizontal, oblique and vertical
Description
Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.