Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mills, TiAlN Coated, 4 mm

  • Mfr # 191260 4

  • Zoro # G814380371


product price: $23.25
/ea

Key Features

Length of Cut
11 mm
Type
N
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Cutter Dia.
4 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191260 4
Zoro #
G814380371
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
11 mm
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Cutter Dia.
4 mm
Shank Dia.
6 mm
Overall Length
55 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm (slot milling from solid)

Details

Type
N
Coolant Through
No
Finish
TiAlN
Flutes
3
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Standard
DIN 844 B
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Color Ring
without

Description

Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.