Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mills, TiAlN Coated, 6 mm

  • Mfr # 191260 6

  • Zoro # G014380362


product price: $23.25
/ea

Key Features

Direction of infeed
horizontal, oblique and vertical
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191260 6
Zoro #
G014380362
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Overall Length
57 mm
Tolerance Nominal Diameter
e8
Length of Cut
13 mm
Depth of Cut
13 mm (side milling); 6 mm (slot milling from solid)
Shank Dia.
6 mm
Cutter Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm (slot milling from solid)

Details

Direction of infeed
horizontal, oblique and vertical
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Flutes
3
Correction Factor Fz
1.25
Coolant Through
No
Finish
TiAlN
Shank
DIN 1835 B to h6
Type
N
Material - Machining
Cobalt High Speed Steel
Color Ring
without
Helix Angle
30 Degrees
Type of Product
End Mill
Standard
DIN 844 B
End Mill Style
Square

Description

Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.