
HSS-Co8 End Mills, TiAlN Coated, 7 mm
Mfr # 191260 7
Zoro # G414380375
product price: $29.69
/eaKey Features
Type of Product
End Mill
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191260 7
Zoro #
G414380375
UPC #
-
Country of Origin
China
Dimensions
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Overall Length
66 mm
Shank Dia.
10 mm
Length of Cut
16 mm
Depth of Cut
16 mm (side milling); 7 mm (slot milling from solid)
Cutter Dia.
7 mm
Details
Type of Product
End Mill
Shank Tolerance
h6
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
End Mill Style
Square
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
without
Shank
DIN 1835 B to h6
Type
N
Flutes
3
Finish
TiAlN
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Description
Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.