
HSS-Co8 End Mills, TiAlN Coated, 9 mm
Mfr # 191260 9
Zoro # G114380309
product price: $30.35
/eaKey Features
Direction of infeed
horizontal, oblique and vertical
Tolerance Nominal Diameter
e8
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm (slot milling from solid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191260 9
Zoro #
G114380309
UPC #
-
Country of Origin
China
Dimensions
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm (slot milling from solid)
Overall Length
69 mm
Cutter Dia.
9 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Depth of Cut
19 mm (side milling); 9 mm (slot milling from solid)
Details
Direction of infeed
horizontal, oblique and vertical
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Shank Tolerance
h6
Color Ring
without
Standard
DIN 844 B
Type of Product
End Mill
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Flutes
3
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Type
N
Finish
TiAlN
Shank
DIN 1835 B to h6
Description
Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.