Zoro Homepage

HSS Countersink, 90 Deg, Uncoated, 25 mm

  • Mfr # 150175 25

  • Zoro # G314391822


product price: $34.35
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150175 25
Zoro #
G314391822
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
67 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. Economy countersink version. Application: High-precision countersink for chatter-free 90 Deg countersinking. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.8 mm Overall length L: 67 mm Shank Dia. Ds: 10 mm for countersunk screws DIN 7991: M12 Feed f in steel < 500 N/mm2: 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.