
HSS Double-Sided Sheet Metal Drill, Uncoated, 3.5 mm
Mfr # 113421 3,5
Zoro # G214373973
product price: $2.39
/eaSold in multiples of 10 for $23.90
Key Features
Overall Length
52 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113421 3,5
Zoro #
G214373973
UPC #
-
Country of Origin
China
Dimensions
Overall Length
52 mm
Drill Bit Size
3.5 mm
Diameter
3.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Standards
DIN 1897
Description
Vaporized surface. Extremely break-resistant due to short helix and strong core taper. Self-centering point. Cylindrically ground on circumference without chamfers to prevent jamming. Point geometry shape C. Dimensions similar to DIN 1897. Application: Especially for drilling sheet metal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.