Zoro Homepage

HSS Drill, Long, Uncoated, 16 mm

  • Mfr # 116051 16

  • Zoro # G314375242


product price: $44.25
/ea

Key Features

Overall Length
227 mm
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116051 16
Zoro #
G314375242
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
16 mm
Overall Length
227 mm
Shank Dia.
16 mm
Length of Cut
149 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 340

Description

HOLEX CleverDrill Sturdy drill for all standard applications. Improved spot drilling behavior due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-colored tempered helical flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.