Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 18X1.5 Tap Thread Size, TiN Coated

  • Mfr # 137170 18X1,5

  • Zoro # G109574362


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137170 18X1,5
Zoro #
G109574362
UPC #
4062406374662
Country of Origin
Italy

Dimensions

Shank Dia.
14 mm
Overall Length
110 mm
Thread Length
45 mm
Tapping Hole Diameter
16.5 mm
Diameter
18 mm
Thread Size
M18-1.5
Shank Square Size
11 mm
Thread Diameter
18 mm
Pre-Drill Diameter
16.5 mm
Pre-drill Diameter
16.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 2.5xD for Blind Holes
Thread type
MF
Helix Angle
40°
Shank Type
Plain Shank with h9
Taper Lead Form
C
Coolant Through
No
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Thread Pitch
1.5 mm
Tolerance Class
ISO 2 6H
Thread Standards
DIN 13
Series
HOLEX Pro Tap
For Hole Type
up to 2xD for blind holes
Finish
TiN
Number of Teeth
4
Flank Angle
60°
Taper Lead Angle
9.64°
Tolerance
ISO 2 6H
Number of Clamping Slots
4

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 110 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.