Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated

  • Mfr # 137910 3/4-10

  • Zoro # G809574334


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E
Standard
DIN 376
Overall Length
125 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137910 3/4-10
Zoro #
G809574334
UPC #
4062406374884
Country of Origin
Italy

Dimensions

Shank Dia.
14 mm
Overall Length
125 mm
Thread Length
47.63 mm
Diameter
19.05 mm
Tapping Hole Diameter
16.5 mm
Thread Size
3/4-10 UNC
Pre-Drill Diameter
16.5 mm
Shank Square Size
11 mm
Thread Diameter
19.05 mm
Pre-drill Diameter
16.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Series
HOLEX Pro Tap
Threads per Inch
10
Flank Angle
60°
Thread Pitch
2.54 mm
Tolerance Class
2B
Tool Type
Machine tap for dynamic machining
Number of Teeth
4
Taper Lead Form
C
Shank Type
Plain Shank with h9
For Hole Type
up to 2xD for blind holes
Helix Angle
40°
Ring Color
Green
Taper Lead Angle
15°
Finish
TiN
Coolant Through
No
Number of Clamping Slots
4
Tolerance
2B
Threads per inch
10

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.