Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated

  • Mfr # 137910 3/8-16

  • Zoro # G309574438


product price: $23.85
/ea

Key Features

Shank Dia.
7 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137910 3/8-16
Zoro #
G309574438
UPC #
4062406374853
Country of Origin
Italy

Dimensions

Shank Dia.
7 mm
Overall Length
100 mm
Thread Length
23.83 mm
Shank Square Size
5.5 mm
Diameter
9.53 mm
Pre-Drill Diameter
8 mm
Thread Size
3/8-16 UNC
Tapping Hole Diameter
8 mm
Thread Diameter
9.53 mm
Pre-drill Diameter
8 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Number of Teeth
3
Taper Lead Angle
15°
Thread Pitch
1.587 mm
Threads per Inch
16
Taper Lead Form
C
Shank Type
Plain Shank with h9
Series
HOLEX Pro Tap
Tolerance Class
2B
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Finish
TiN
Helix Angle
40°
For Hole Type
up to 2xD for blind holes
Flank Angle
60°
Threads per inch
16
Number of Clamping Slots
3
Tolerance
2B

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 16 Thread dia : 9.53 mm Overall length L: 100 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.