Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 3X0.35 Tap Thread Size, TiN Coated

  • Mfr # 137170 3X0,35

  • Zoro # G009574370


product price: $24.69
/ea

Key Features

Shank Dia.
2.2 mm
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137170 3X0,35
Zoro #
G009574370
UPC #
4062406373498
Country of Origin
Italy

Dimensions

Shank Dia.
2.2 mm
Overall Length
56 mm
Thread Length
7.5 mm
Tapping Hole Diameter
2.65 mm
Thread Diameter
3 mm
Diameter
3 mm
Thread Size
M3-0.35

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread type
MF
Number of Teeth
3
Thread Standards
DIN 13
Flank Angle
60°
Tolerance Class
ISO 2 6H
Finish
TiN
Thread Pitch
0.35 mm
Series
HOLEX Pro Tap
Tool Type
Machine tap for dynamic machining
Taper Lead Form
C
Taper Lead Angle
15°
For Hole Type
up to 2xD for blind holes
Helix Angle
40°
Shank Type
Plain Shank with h9
Coolant Through
No
Ring Color
Green
Number of Clamping Slots
3
Tolerance
ISO 2 6H

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.35 mm Overall length L: 56 mm Shank dia Ds: 2.2 mm Tapping hole dia : 2.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.