Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 5/16-18 Tap Thread Size, TiN Coated

  • Mfr # 137910 5/16-18

  • Zoro # G909574425


product price: $21.95
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137910 5/16-18
Zoro #
G909574425
UPC #
4062406374846
Country of Origin
Italy

Dimensions

Shank Dia.
6 mm
Overall Length
90 mm
Thread Length
19.85 mm
Tapping Hole Diameter
6.6 mm
Pre-Drill Diameter
6.6 mm
Diameter
7.94 mm
Thread Diameter
7.94 mm
Shank Square Size
4.8 mm
Thread Size
5/16-18 UNC
Pre-drill Diameter
6.6 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Flank Angle
60°
Coolant Through
No
Thread Pitch
1.411 mm
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Threads per Inch
18
Finish
TiN
Taper Lead Angle
15°
Helix Angle
40°
Taper Lead Form
C
Series
HOLEX Pro Tap
Tolerance Class
2B
Number of Teeth
3
Shank Type
Plain Shank with h9
For Hole Type
up to 2xD for blind holes
Number of Clamping Slots
3
Threads per inch
18
Tolerance
2B

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 18 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 6 mm Shank square : 4.8 mm Tapping hole dia : 6.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.