Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 5/8-18 Tap Thread Size, TiN Coated

  • Mfr # 138050 5/8-18

  • Zoro # G309574254


product price: $53.79
/ea

Key Features

Shank Dia.
12 mm
Tap Material
HSS E
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138050 5/8-18
Zoro #
G309574254
UPC #
4062406374969
Country of Origin
Italy

Dimensions

Shank Dia.
12 mm
Overall Length
100 mm
Thread Length
39.7 mm
Diameter
15.88 mm
Thread Size
5/8-18 UNF
Shank Square Size
9 mm
Thread Diameter
15.88 mm
Pre-Drill Diameter
14.5 mm
Tapping Hole Diameter
14.5 mm
Pre-drill Diameter
14.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNF
Thread type
UNF
Coolant Through
No
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Tolerance Class
2B
Ring Color
Green
Threads per Inch
18
Number of Teeth
3
Flank Angle
60°
Taper Lead Angle
15°
Thread Pitch
1.411 mm
Taper Lead Form
C
Series
HOLEX Pro Tap
Finish
TiN
For Hole Type
up to 2xD for blind holes
Helix Angle
40°
Tolerance
2B
Number of Clamping Slots
3
Threads per inch
18

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 18 Thread dia : 15.88 mm Overall length L: 100 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.