Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Blind Hole Machine Tap, 7/16-20 Tap Thread Size, TiN Coated

  • Mfr # 138050 7/16-20

  • Zoro # G609574213


product price: $31.89
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138050 7/16-20
Zoro #
G609574213
UPC #
4062406374938
Country of Origin
Italy

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
27.78 mm
Tapping Hole Diameter
9.9 mm
Thread Size
7/16-20 UNF
Shank Square Size
6.2 mm
Pre-Drill Diameter
9.9 mm
Diameter
11.11 mm
Thread Diameter
11.11 mm
Pre-drill Diameter
9.9 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNF
Thread type
UNF
Tolerance Class
2B
For Hole Type
up to 2xD for blind holes
Series
HOLEX Pro Tap
Threads per Inch
20
Helix Angle
40°
Tool Type
Machine tap for dynamic machining
Thread Pitch
1.27 mm
Finish
TiN
Flank Angle
60°
Number of Teeth
3
Coolant Through
No
Taper Lead Form
C
Ring Color
Green
Taper Lead Angle
15°
Shank Type
Plain Shank with h9
Number of Clamping Slots
3
Tolerance
2B
Threads per inch
20

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.