Zoro Homepage

HSS-E Taper Pin Hand Reamer, Uncoated, 2.5 mm

  • Mfr # 161600 2,5

  • Zoro # G414390909


product price: $60.69
/ea

Key Features

Overall Length
86 mm
Material
HSS E
Shank Dia.
3.15 mm
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161600 2,5
Zoro #
G414390909
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86 mm
Shank Dia.
3.15 mm
Size
2.5 mm
Small End Dia.
2.4 mm
Large End Dia.
3.36 mm

Details

Item
Phillips bit
Material
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h9

Description

With 45 Deg left hand helix, evacuates swarf in cutting direction. Application: On machines for tapered through holes. The peeling twist requires removal of a thick chip pre-drilled hole must not be too large. For taper pins to ISO 2339, 8736, 8737 DIN 1, 7977, 7978, DIN 258 and 1447. Recommendation: The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310. Shank: Parallel shank to h9 small Dia. D3: 2.4 mm large Dia. D2: 3.36 mm Flute length Lc: 48 mm Overall length L: 86 mm Shank Dia. Ds: 3.15 mm Feed f in steel < 500 N/mm2: 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.