Zoro Homepage

HSS-E Taper Pin Hand Reamer, Uncoated, 8 mm

  • Mfr # 161600 8

  • Zoro # G714390739


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Overall Length
207 mm
Material
HSS E
Shank Dia.
10 mm
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161600 8
Zoro #
G714390739
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
207 mm
Shank Dia.
10 mm
Size
8 mm
Small End Dia.
7.9 mm
Large End Dia.
10.8 mm

Details

Item
Phillips bit
Material
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Parallel shank to h9

Description

With 45 Deg left hand helix, evacuates swarf in cutting direction. Application: On machines for tapered through holes. The peeling twist requires removal of a thick chip pre-drilled hole must not be too large. For taper pins to ISO 2339, 8736, 8737 DIN 1, 7977, 7978, DIN 258 and 1447. Recommendation: The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310. Shank: Parallel shank to h9 small Dia. D3: 7.9 mm large Dia. D2: 10.8 mm Flute length Lc: 145 mm Overall length L: 207 mm Shank Dia. Ds: 10 mm Feed f in steel < 500 N/mm2: 0.13 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.