Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated

  • Mfr # 133375 1/2-13

  • Zoro # G909574449


product price: $39.85
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E
Standard
DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133375 1/2-13
Zoro #
G909574449
UPC #
4062406374273
Country of Origin
Italy

Dimensions

Shank Dia.
9 mm
Overall Length
110 mm
Thread Length
38.1 mm
Diameter
12.7 mm
Thread Diameter
12.7 mm
Pre-Drill Diameter
10.8 mm
Thread Size
1/2-13 UNC
Tapping Hole Diameter
10.8 mm
Shank Square Size
7 mm
Pre-drill Diameter
10.8 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
Coolant Through
No
Taper Lead Form
B
Tolerance Class
2B
Shank Type
Plain Shank with h9
Flank Angle
60°
For Hole Type
up to 3xD for through holes
Finish
TiN
Thread Pitch
1.95 mm
Taper Lead Angle
8°
Threads per Inch
13
Series
HOLEX Pro Tap
Ring Color
Green
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Tolerance
2B
Threads per inch
13
Number of Clamping Slots
3

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 13 Thread dia : 12.7 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.