Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated

  • Mfr # 133375 2-56

  • Zoro # G609574299


product price: $21.49
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
45 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133375 2-56
Zoro #
G609574299
UPC #
4062406373467
Country of Origin
Italy

Dimensions

Shank Dia.
2.8 mm
Overall Length
45 mm
Thread Length
6.54 mm
Tapping Hole Diameter
1.85 mm
Thread Diameter
2.18 mm
Pre-Drill Diameter
1.85 mm
Diameter
2.18 mm
Thread Size
2-56 UNC
Shank Square Size
2.1 mm
Pre-drill Diameter
1.85 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
2
Application
up to 3xD for through Holes
Thread Type
UNC-LH
Thread type
UNC-LH
Number of Teeth
2
Series
HOLEX Pro Tap
Taper Lead Form
B
Shank Type
Plain Shank with h9
Flank Angle
60°
Ring Color
Green
Finish
TiN
Taper Lead Angle
8°
Coolant Through
No
Threads per Inch
56
Tool Type
Machine tap for dynamic machining
Tolerance Class
2B
For Hole Type
up to 3xD for through holes
Thread Pitch
0.453 mm
Number of Clamping Slots
2
Threads per inch
56
Tolerance
2B

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC-LH Tool material: HSS E Standard: DIN 371 Threads per inch: 56 Thread dia : 2.18 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.85 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.