Zoro Homepage

HSS-E Through Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated

  • Mfr # 133375 3/8-16

  • Zoro # G409574253


product price: $22.29
/ea

Key Features

Shank Dia.
7 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133375 3/8-16
Zoro #
G409574253
UPC #
4062406374266
Country of Origin
Italy

Dimensions

Shank Dia.
7 mm
Overall Length
100 mm
Thread Length
28.59 mm
Thread Diameter
9.53 mm
Pre-Drill Diameter
8 mm
Tapping Hole Diameter
8 mm
Shank Square Size
5.5 mm
Diameter
9.53 mm
Thread Size
3/8-16 UNC
Pre-drill Diameter
8 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Tolerance Class
2B
For Hole Type
up to 3xD for through holes
Shank Type
Plain Shank with h9
Thread Pitch
1.587 mm
Tool Type
Machine tap for dynamic machining
Series
HOLEX Pro Tap
Ring Color
Green
Flank Angle
60°
Taper Lead Form
B
Number of Teeth
3
Threads per Inch
16
Coolant Through
No
Taper Lead Angle
8°
Finish
TiN
Threads per inch
16
Tolerance
2B
Number of Clamping Slots
3

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 16 Thread dia : 9.53 mm Overall length L: 100 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.