Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 3X0.35 Tap Thread Size, TiN Coated

  • Mfr # 132925 3X0,35

  • Zoro # G209574293


product price: $22.49
/ea

Key Features

Shank Dia.
2.2 mm
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132925 3X0,35
Zoro #
G209574293
UPC #
4062406373443
Country of Origin
Italy

Dimensions

Shank Dia.
2.2 mm
Overall Length
56 mm
Thread Length
9 mm
Tapping Hole Diameter
2.65 mm
Diameter
3 mm
Thread Size
M3-0.35
Thread Diameter
3 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread type
MF
Taper Lead Form
B
For Hole Type
up to 3xD for through holes
Flank Angle
60°
Tolerance Class
ISO 2 6H
Taper Lead Angle
8°
Shank Type
Plain Shank with h9
Number of Teeth
3
Series
HOLEX Pro Tap
Coolant Through
No
Ring Color
Green
Thread Standards
DIN 13
Finish
TiN
Thread Pitch
0.35 mm
Tool Type
Machine tap for dynamic machining
Number of Clamping Slots
3
Tolerance
ISO 2 6H

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.35 mm Overall length L: 56 mm Shank dia Ds: 2.2 mm Tapping hole dia : 2.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.