Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 7/16-20 Tap Thread Size, TiN Coated

  • Mfr # 133425 7/16-20

  • Zoro # G909574210


product price: $40.59
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E
Standard
DIN 376
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133425 7/16-20
Zoro #
G909574210
UPC #
4062406374341
Country of Origin
Italy

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
33.33 mm
Shank Square Size
6.2 mm
Thread Diameter
11.11 mm
Thread Size
7/16-20 UNF
Diameter
11.11 mm
Pre-Drill Diameter
9.9 mm
Tapping Hole Diameter
9.9 mm
Pre-drill Diameter
9.9 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNF
Thread type
UNF
Taper Lead Form
B
Series
HOLEX Pro Tap
Tolerance Class
2B
Finish
TiN
Tool Type
Machine tap for dynamic machining
Number of Teeth
3
Thread Pitch
1.59 mm
For Hole Type
up to 3xD for through holes
Coolant Through
No
Threads per Inch
20
Shank Type
Plain Shank with h9
Taper Lead Angle
8°
Flank Angle
60°
Tolerance
2B
Number of Clamping Slots
3
Threads per inch
20

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 376 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.