Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated

  • Mfr # 133375 7/8-9

  • Zoro # G309574322


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E
Standard
DIN 376
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133375 7/8-9
Zoro #
G309574322
UPC #
4062406374303
Country of Origin
Italy

Dimensions

Shank Dia.
18 mm
Overall Length
140 mm
Thread Length
66.69 mm
Thread Diameter
22.23 mm
Thread Size
7/8-9 UNC
Pre-Drill Diameter
19.5 mm
Shank Square Size
14.5 mm
Diameter
22.23 mm
Tapping Hole Diameter
19.5 mm
Pre-drill Diameter
19.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
For Hole Type
up to 3xD for through holes
Taper Lead Angle
8°
Coolant Through
No
Flank Angle
60°
Shank Type
Plain Shank with h9
Finish
TiN
Taper Lead Form
B
Threads per Inch
9
Ring Color
Green
Thread Pitch
2.822 mm
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Tolerance Class
2B
Series
HOLEX Pro Tap
Number of Clamping Slots
3
Tolerance
2B
Threads per inch
9

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 9 Thread dia : 22.23 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 19.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.